Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391184

MPN #: VEFWDM3546T

Baldor-Reliance Motor VEFWDM3546T, 1HP, 1765RPM, 3PH, 60HZ, 143TC, 3524M, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,143TC,3524M,TEFC,F1

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$1,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39 lbs

Product Details

RPM1760 rpm
Horsepower1 HP
Bearing Opp Drive End6203
Frame143TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage208-230/460 V
Phase3
Full Load Amps3.1-3/1.5 A
Manufacturers Part NumberVEFWDM3546T
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C