Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388518

MPN #: CTM3770T

Baldor-Reliance Motor CTM3770T, 7.5HP, 1765RPM, 3PH, 60HZ, 213T, 0729M, TEAO, F

Product Description
Baldor-Reliance Motor, 7.5HP,1765RPM,3PH,60HZ,213T,0729M,TEAO,F

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$2,209.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19.54 in
Width18 in
Height18 in
Weight164 lbs
Shaft Length1.375 in
Shaft Diameter1.375 in
Opposite End Bearing Size6206
Frame Size213T
Drive End Bearing Size6309
Length Less Shaft28.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCTM3770T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassF
Horsepower7 1/2 HP
Frame213T
Hertz60 Hz
Design CodeA
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps22.3-20.6/10.3 FLA
DutyCONT
Poles4
Rated RPM1765
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR