Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388590

MPN #: EBM3554T

Baldor-Reliance Motor EBM3554T, 1.5HP, 1760RPM, 3PH, 60HZ, 145T, 3533M, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,1760RPM,3PH,60HZ,145T,3533M,TEFC,F

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$2,649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight52 lbs
Opposite End Bearing Size6203
Dimension C18.74 in

Product Details

Power Factor73
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEBM3554T
EnclosureTEFC
Brake Rating10
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1760 rpm
Insulation ClassF
Horsepower1-1/2 HP
Frame145T
Hertz60 Hz
Design CodeB
Amps @ 208V4.5 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps4.5-4.4/2.2 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm