Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388595

MPN #: EBM3710T

Baldor-Reliance Motor EBM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3736M, TEFC, F

Product Description
Baldor-Reliance Motor, 7.5HP,1770RPM,3PH,60HZ,213T,3736M,TEFC,F

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$6,185.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight158 lbs
Opposite End Bearing Size6306
Dimension C27.2 in

Product Details

Power Factor81
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEBM3710T
EnclosureTEFC
Brake Rating35
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM1770 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame213T
Hertz60 Hz
Design CodeA
Amps @ 208V21 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps18.8/9.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm