Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388308

MPN #: ECP2276T-5

Baldor-Reliance Motor ECP2276T-5, 7.5HP, 1180RPM, 3PH, 60HZ, 254T, 0954M, TEFC, F

Product Description
Baldor-Reliance Motor, 7.5HP,1180RPM,3PH,60HZ,254T,0954M,TEFC,F

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball or roller bearings
  • Oversized rotatable cast iron conduit box
  • Cast iron frames
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Tropicalization
  • Stainless steel nameplate and corrosion resistant hardware
  • 3 year warranty
Typical Applications:
Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$4,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight333 lbs

Product Details

RPM1180 rpm
Horsepower7-1/2 HP
Frame254T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency91.74
Phase3
Full Load Amps8.7 A
Manufacturers Part NumberECP2276T-5
EnclosureTEFC
Service Factor1.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance