Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388398

MPN #: ECP2294T

Baldor-Reliance Motor ECP2294T, 15HP, 3525RPM, 3PH, 60HZ, 254T, 0934M, TEFC, F1

Product Description
Baldor-Reliance Motor, 15HP,3525RPM,3PH,60HZ,254T,0934M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$4,419.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight350 lbs
Opposite End Bearing Size6309

Product Details

Power Factor88
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3525 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECP2294T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM3525 rpm
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Amps @ 208V36.5 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps34.4/17.2 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A