Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388497

MPN #: ECP3586T-4

Baldor-Reliance Motor ECP3586T-4, 2HP, 3450RPM, 3PH, 60HZ, 145T, 0532M, TEFC, F1

Product Description
Baldor-Reliance Motor, 2HP,3450RPM,3PH,60HZ,145T,0532M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball or roller bearings
  • Oversized rotatable cast iron conduit box
  • Cast iron frames
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Tropicalization
  • Stainless steel nameplate and corrosion resistant hardware
  • 3 year warranty
Typical Applications:
Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$1,689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight72 lbs
Opposite End Bearing Size6205

Product Details

Power Factor85
Drive End FlangeStandard
KVA CodeN
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECP3586T-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower2 HP
Frame145T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency86.5
Full Load Amps2.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A