Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388405

MPN #: ECP3584T-4

Baldor-Reliance Motor ECP3584T-4, 1.5HP, 1760RPM, 3PH, 60HZ, 145T, 0530M, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,1760RPM,3PH,60HZ,145T,0530M,TEFC,F

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight72 lbs

Product Details

RPM1760 rpm
Horsepower1-1/2 HP
Frame145T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency88.5
Phase3
Full Load Amps2.1 A
Manufacturers Part NumberECP3584T-4
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance