Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388223

MPN #: ECP3661T

Baldor-Reliance Motor ECP3661T, 3HP, 1760RPM, 3PH, 60HZ, L182T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 3HP,1760RPM,3PH,60HZ,L182T,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball or roller bearings
  • Oversized rotatable cast iron conduit box
  • Cast iron frames
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Tropicalization
  • Stainless steel nameplate and corrosion resistant hardware
  • 3 year warranty
Typical Applications:
Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$2,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight110 lbs

Product Details

RPM1755 rpm
Horsepower3 HP
Frame182T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Phase3
Full Load Amps4.1 A
Manufacturers Part NumberECP3661T
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance