Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388315

MPN #: ECP3663T

Baldor-Reliance Motor ECP3663T, 5HP, 3505RPM, 3PH, 60HZ, 184T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 5HP,3505RPM,3PH,60HZ,184T,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball or roller bearings
  • Oversized rotatable cast iron conduit box
  • Cast iron frames
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Tropicalization
  • Stainless steel nameplate and corrosion resistant hardware
  • 3 year warranty
Typical Applications:
Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$2,485.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight114 lbs

Product Details

RPM3505 rpm
Horsepower5 HP
Frame184T
Hertz60 Hz
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency90.2
Phase3
Full Load Amps5.7 A
Manufacturers Part NumberECP3663T
EnclosureTEFC
Service Factor1.15
RPM Range3001-3600 rpm
BrandBaldor-Reliance