Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387738

MPN #: ECP4404T-4

Baldor-Reliance Motor ECP4404T-4, 75HP, 1185RPM, 3PH, 60HZ, 405T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 75HP,1185RPM,3PH,60HZ,405T,TEFC,FOOT,

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$26,509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1334 lbs

Product Details

RPM1200 rpm
Horsepower75 HP
Frame405T
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency94.5
Phase3
Full Load Amps86.9 A
Manufacturers Part NumberECP4404T-4
EnclosureTEFC
Service Factor2.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance