Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387752

MPN #: ECP4412T

Baldor-Reliance Motor ECP4412T, 125HP, 3565RPM, 3PH, 60HZ, 444TS, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 125HP,3565RPM,3PH,60HZ,444TS,TEFC,FOOT,

Features:
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant harware
  • Tropicalized
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$25,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6313

Product Details

Power Factor86
Efficiency 194.7
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz3565 rpm
Phase3
Manufacturers Part NumberECP4412T
EnclosureTEFC
Efficiency 294.1
Service Factor1.15
Bearing Drive End6313
BrandBaldor-Reliance
RPM3565 rpm
TypeP
Insulation ClassF
Horsepower125 HP
Frame444TS
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency94.5
Full Load Amps144 A
DutyContinuous
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm