Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :T9FB387750

MPN #: ECP4410T-5

Baldor-Reliance Motor ECP4410T-5, 125HP, 1780RPM, 3PH, 60HZ, 444T, 1876M, TEFC, F

Product Description
Baldor-Reliance Motor, 125HP,1780RPM,3PH,60HZ,444T,1876M,TEFC,F

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$25,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2054 lbs

Product Details

RPM1800 rpm
Horsepower125 HP
Frame444T
Class InsulationF
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency95.4
Phase3
Full Load Amps115 A
Manufacturers Part NumberECP4410T-5
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance