Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390523

MPN #: ECP64103TR-4

Baldor-Reliance Motor ECP64103TR-4, 25HP, 1780RPM, 3PH, 60HZ, 284T, 1050M, TEFC, F1

Product Description
Baldor-Reliance Motor, 25HP,1780RPM,3PH,60HZ,284T,1050M,TEFC,F1

Features:
  • NEMA premium efficiency
  • Motors meet IEEE 841 specifications for the chemical industry and incorporate roller bearings on 210 frames and larger for heavy belt loads
  • VBX / VBXX Inpro bearing isolators on both ends
  • Shaft up requires removing plug in upper end and reversing drain
  • Motors have RTV sealed end bracket-to-frame fits and epoxy coated rotor and stator
  • Motors are inverter ready
  • 5-year warranty
Typical Applications:
Petroleum, chemical and other industries with belt driven heat exchangers requiring premium efficient motors designed to API 661 standards of 40,000 hours bearing life.

PRICE
$6,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight422 lbs
Opposite End Bearing Size6311

Product Details

Power Factor82
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1780 rpm
Mounting LocationRigid
Phase3
GreaseMOBILITH SHC220
Manufacturers Part NumberECP64103TR-4
EnclosureTEFC
Efficiency 292.4
Service Factor1.15
Max KVAR7.4
Bearing Drive EndNU311
BrandBaldor-Reliance
RPM1780 rpm
Insulation ClassF
Horsepower25 HP
Temp CodeT3
Frame284T
Hertz60 Hz
Number of Rotor Bars40
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency93.6
Full Load Amps30.5 A
Number of Stator Slots48
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A