Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390328

MPN #: ECP84407TR-5

Baldor-Reliance Motor ECP84407TR-5, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC

Product Description
Baldor-Reliance Motor, 200HP,1785RPM,3PH,60HZ,447T,TEFC

Features:
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Typical Applications:
Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.

PRICE
$39,759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2,453.00 lbs
Opposite End Bearing Size6318

Product Details

No Load Current48.6 A
Power Factor87
Efficiency 196.5
Drive End FlangeStandard
KVA CodeG
IEEE Test72DBA
Motor RPM 60 Hertz1785 rpm
Mounting LocationRigid
Phase3
GreaseMOBILITH SHC220
EnclosureTEFC
Temperature280
Efficiency 295.4
Winding Resistance0.033
Class II Division 2 Non XPX X X
Service Factor1.15
Max KVAR32
Bearing Drive End222
Class I Zone 2 GroupIIAIIBIIC
BrandBaldor-Reliance
RPM1785 rpm
TypeP
Insulation ClassF
Horsepower200 HP
Temp CodeT2A
Frame447T
Hertz60 Hz
Number of Rotor Bars58
Design CodeB
Class I Division 2 Non XPABCD
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency96.2
Full Load Amps178 A
DutyContinuous
Number of Stator Slots72
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm