Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390263

MPN #: ECTM2333T

Baldor-Reliance Motor ECTM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEAO, F1

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254T,0936M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$4,419.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width0.5 in
Height0.5 in
Weight278 lbs
Shaft Diameter1.625 in
Opposite End Bearing Size6208
Frame Size254T
Drive End Bearing Size6203
Length Less Shaft0.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECTM2333T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Full Load Amps37/18.5 A
DutyCONT
Poles4
Rated RPM1765
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR