Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390378

MPN #: ECTM4103T

Baldor-Reliance Motor ECTM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284T, 1046M, TEAO, F1

Product Description
Baldor-Reliance Motor, 25HP,1770RPM,3PH,60HZ,284T,1046M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$5,959.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25.63 in
Width23.75 in
Height23.75 in
Weight445 lbs
Shaft Diameter1.875 in
Opposite End Bearing Size6309
Frame Size284T
Drive End Bearing Size6206
Length Less Shaft31 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECTM4103T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassF
Horsepower25 HP
Frame284T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93.6
Full Load Amps60/30 A
DutyCONT
Poles4
Rated RPM1770
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR