Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389647

MPN #: EM2558T-4

Baldor-Reliance Motor EM2558T-4, 150HP, 1785RPM, 3PH, 60HZ, 444T, 1868M, OPEN

Product Description
Baldor-Reliance Motor, 150HP,1780RPM,3PH,60HZ,444T,1868M,OPEN

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$18,769.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C39.62 in

Product Details

Power Factor86
Bearing Opp Drive End90BC03J30X
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1785 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2558T-4
EnclosureOPEN
Efficiency 295.8
Service Factor1.15
Max KVAR30
Bearing Drive End90BC03J30X
BrandBaldor-Reliance
Insulation ClassF
Horsepower150 HP
Frame444T
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage460 V
Full Load Efficiency96.2
Nameplate RPM1785 rpm
Full Load Amps170 A
DutyContinuous
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm