Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390434

MPN #: EFM3211T

Baldor-Reliance Motor EFM3211T, 3HP, 1755RPM, 3PH, 60HZ, 182T, 3634M, OPSB, F2

Product Description
Baldor-Reliance Motor, 3HP,1755RPM,3PH,60HZ,182T,3634M,OPSB,F2

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,185.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight77
Dimension C15 in

Product Details

Power Factor76
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEFM3211T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame182T
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency89.5
Nameplate RPM1760 rpm
Full Load Amps8.2/4.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A