Features:
- Pressure cast aluminum end plates with ribbed design for rigidity
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Weight | 74 |
| Dimension C | 16.55 in |
Product Details
| Power Factor | 77 |
| Bearing Opp Drive End | 6205 |
| Drive End Flange | C-Face |
| KVA Code | K |
| Motor RPM 60 Hertz | 1760 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | CEM3611T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 3 HP |
| Frame | 182TC |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 8.6 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 89.5 |
| Nameplate RPM | 1760 rpm |
| Full Load Amps | 8.6-8.2/4.1 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| DOE Code | 010A |