Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390404

MPN #: EHM2555T

Baldor-Reliance Motor EHM2555T, 100HP, 1780RPM, 3PH, 60HZ, 404T, 4476M, OPSB, F

Product Description
Baldor-Reliance Motor, 100HP,1780RPM,3PH,60HZ,404T,4476M,OPSB,F

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$11,589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36.97 in
Width32.5 in
Height32.5 in
Weight612 lbs
Shaft Diameter2.875 in
Opposite End Bearing Size6312
Frame Size404T
Drive End Bearing Size6316
Length Less Shaft40.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1780 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHM2555T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower100 HP
Frame404T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency95.4
Full Load Amps240-226/113 A
DutyContinuous
Poles4
Rated RPM1780
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR