Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390212

MPN #: EJMM3157T

Baldor-Reliance Motor EJMM3157T, 2HP, 1725RPM, 3PH, 60HZ, 145JM, 3532M, OPSB, F1

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,3PH,60HZ,145JM,3532M,OPSB,F1

Features:
  • Super-E Premium Efficient Motor
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Typical Applications:
Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.

PRICE
$1,245.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight51 lbs

Product Details

Power Factor76
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEJMM3157T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM1,750 rpm
Insulation ClassF
Horsepower2 HP
Frame145JM
Hertz60 Hz
Design CodeB
Amps @ 208V5.8 A
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency86.5
Full Load Amps5.8/2.9 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A