Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390308

MPN #: EJMM4106T

Baldor-Reliance Motor EJMM4106T, 20HP, 3520RPM, 3PH, 60HZ, 256JM, 0940M, TEFC, F

Product Description
Baldor-Reliance Motor, 20HP,3520RPM,3PH,60HZ,256JM,0940M,TEFC,F

Features:
  • Super-E Premium Efficient Motor
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Typical Applications:
Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.

PRICE
$5,629.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C25-3/8 in

Product Details

RPM3,520 rpm
TypePump Motor
Insulation ClassF
Horsepower20 HP
Frame256JM
Hertz60 Hz
Enclosure TypeTotally Enclosed
Voltage230, 460 V
Full Load Efficiency91
Phase3
Full Load Amps23 A
Manufacturers Part NumberEJMM4106T
EnclosureTEFC
RPM Range3001-3600 rpm
BrandBaldor-Reliance