Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390497

MPN #: EJPM2514T

Baldor-Reliance Motor EJPM2514T, 20HP, 3525RPM, 3PH, 60HZ, 254JP, 3934M, OPSB, F

Product Description
Baldor-Reliance Motor, 20HP,3525RPM,3PH,60HZ,254JP,3934M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$4,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight221 lbs

Product Details

Power Factor88
Bearing Opp Drive End6208
Drive End FlangeC-Face
KVA CodeF
Motor RPM 60 Hertz3525 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEJPM2514T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM3,525 rpm
Insulation ClassF
Horsepower20 HP
Frame254JP
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency91.7
Full Load Amps47/23.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm