Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390221

MPN #: EJPM2542T

Baldor-Reliance Motor EJPM2542T, 50HP, 3530RPM, 3PH, 60HZ, 324JP, 4058M, OPSB, F

Product Description
Baldor-Reliance Motor, 50HP,3530RPM,3PH,60HZ,324JP,4058M,OPSB,F

Features:
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
Typical Applications:
Designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.

PRICE
$8,609.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight383 lbs
Dimension C30-5/16 in

Product Details

Power Factor90
Bearing Opp Drive End6309
Drive End FlangeC-Face
KVA CodeH
Motor RPM 60 Hertz3530 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEJPM2542T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM3,530 rpm
Insulation ClassF
Horsepower50 HP
Frame324JP
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency94.1
Full Load Amps110/55 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm