Features:
- Copper windings
- Rotors dynamically balanced
- Ball bearings
- Heavy guage steel frame construction
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.
Weights & Dimensions
| Weight | 65 |
| Dimension C | 15.87 in |
Product Details
| Power Factor | 90 |
| Bearing Opp Drive End | 6205 |
| Drive End Flange | Standard |
| KVA Code | J |
| Motor RPM 60 Hertz | 1740 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | EL1405T |
| Enclosure | OPSB |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 182T |
| Hertz | 60 Hz |
| Design Code | L |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 82.5 |
| Nameplate RPM | 1740 rpm |
| Full Load Amps | 17.6/8.8 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |