Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389332

MPN #: L1317-50

Baldor-Reliance Motor L1317-50, 2HP, 2850RPM, 1PH, 50HZ, 56, 3532L, OPEN, F1, N

Product Description
Baldor-Reliance Motor, 2HP,2850RPM,1PH,50HZ,56,3532L,OPEN,F1,N

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- ½ 15% on voltage.

PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48
Dimension C12.94 in

Product Details

Power Factor84
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeF
Motor RPM 50 Hertz2850 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1317-50
EnclosureOPEN
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower2 HP
Frame56
Hertz50 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage110/220 V
Full Load Efficiency70
Nameplate RPM2850 rpm
Full Load Amps24/12 A
Poles2
Ambient Temperature40 °C
RPM Range1801-3000 rpm