Features:
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Weights & Dimensions
| Weight | 330 |
| Dimension C | 23.81 in |
Product Details
| Power Factor | 82 |
| Bearing Opp Drive End | 6309 |
| Drive End Flange | Standard |
| KVA Code | G |
| Motor RPM 60 Hertz | 1770 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Grease | POLYREX EM |
| Manufacturers Part Number | EM2531T-5 |
| Enclosure | OPSB |
| Service Factor | 1.15 |
| Bearing Drive End | 6311 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 25 HP |
| Frame | 284T |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Open/Drip Proof |
| Voltage | 575 V |
| Full Load Efficiency | 94 |
| Nameplate RPM | 1770 rpm |
| Full Load Amps | 24.2 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |