Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389732

MPN #: EM4103T-8

Baldor-Reliance Motor EM4103T-8, 25HP, 1770RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F1

Product Description
Baldor-Reliance Motor, 25HP,1770RPM,3PH,60HZ,284T,1046M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

PRICE
$5,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight407
Dimension C27.76 in

Product Details

Power Factor84
Bearing Opp Drive End6309
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM4103T-8
EnclosureTEFC
Service Factor1.15
Bearing Drive End6311
BrandBaldor-Reliance
Insulation ClassF
Horsepower25 HP
Frame284T
Hertz60 Hz
Design CodeB
Amps @ 208V68.5 A
Enclosure TypeTotally Enclosed
Voltage200 V
Full Load Efficiency93.6
Nameplate RPM1770 rpm
Full Load Amps68.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A