Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :T9FB390389

MPN #: EM2535T-5

Baldor-Reliance Motor EM2535T-5, 30HP, 1770RPM, 3PH, 60HZ, 286T, 4052M, OPSB, F1

Product Description
Baldor-Reliance Motor, 30HP,1770RPM,3PH,60HZ,286T,4052M,OPSB,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.

PRICE
$4,915.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight356
Dimension C25.06 in

Product Details

Power Factor85
Bearing Opp Drive End6309
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM2535T-5
EnclosureOPSB
Service Factor1.15
Bearing Drive End6311
BrandBaldor-Reliance
Insulation ClassF
Horsepower30 HP
Frame286T
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage575 V
Full Load Efficiency94
Nameplate RPM1770 rpm
Full Load Amps28 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm