Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389414

MPN #: EM2547T-8

Baldor-Reliance Motor EM2547T-8, 60HP, 1775RPM, 3PH, 60HZ, 364T, 4278M, OPSB, F1

Product Description
Baldor-Reliance Motor, 60HP,1775RPM,3PH,60HZ,364T,4278M,OPSB,F1

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

PRICE
$9,385.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight615
Dimension C30.69 in

Product Details

Power Factor87
Bearing Opp Drive End6311
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM2547T-8
EnclosureOPSB
Service Factor1.15
Bearing Drive End6313
BrandBaldor-Reliance
Insulation ClassF
Horsepower60 HP
Frame364T
Hertz60 Hz
Design CodeB
Amps @ 208V153 A
Enclosure TypeOpen/Drip Proof
Voltage200 V
Full Load Efficiency95
Nameplate RPM1775 rpm
Full Load Amps160 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm