Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389674

MPN #: EM2562T-4

Baldor-Reliance Motor EM2562T-4, 200HP, 3560RPM, 3PH, 60HZ, 444TS, 1860M, OPEN

Product Description
Baldor-Reliance Motor, 200HP,3560RPM,3PH,60HZ,444TS,1860M,OPEN

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$23,179.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C35.88 in

Product Details

Power Factor88.5
Bearing Opp Drive End65BC03J30X
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz3565 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2562T-4
EnclosureOPEN
Efficiency 295
Service Factor1.15
Max KVAR30
Bearing Drive End65BC03J30X
BrandBaldor-Reliance
Insulation ClassB
Horsepower200 HP
Frame444TS
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage460 V
Full Load Efficiency95.4
Nameplate RPM3565 rpm
Full Load Amps221 A
DutyContinuous
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm