Features:
- Heavy gauge steel frame thru 405T
- Cast iron frames available
- Ball bearings
- Copper windings
Pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power.
Weights & Dimensions
| Dimension C | 48.12 in |
Product Details
| Power Factor | 84 |
| Bearing Opp Drive End | 90BC03J30X |
| Drive End Flange | Standard |
| KVA Code | F |
| Motor RPM 60 Hertz | 1190 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | EM2564T-4 |
| Enclosure | DP |
| Efficiency 2 | 95 |
| Service Factor | 1.15 |
| Max KVAR | 40 |
| Bearing Drive End | 90BC03J30X |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 200 HP |
| Frame | 447T |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Open/Drip Proof |
| Voltage | 460 V |
| Full Load Efficiency | 95.4 |
| Nameplate RPM | 1190 rpm |
| Full Load Amps | 232 A |
| Duty | Continuous |
| Poles | 6 |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |