
Actual product may differ from image shown
$1,087.00 up to 38% OFF
Price: $677.00
$112.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Baldor-Reliance Motor, 1.5HP,1760RPM,3PH,60HZ,145T,3529M,OPSB,F
Features:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
Features:
- Heavy duty frames
- Ball bearings
- Moisture resistant ISR® (Inverter Spike Resistant) copper windings
- Low-loss electrical lamination grade steel
- Three year warranty.
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
Weights & Dimensions
- Dimension C 13 in
- Weight 44
Product Details
- Power Factor 72
- Mounting Location Rigid
- Bearing Drive End 6205
- Poles 4
- Drive End Flange Standard
- Nameplate RPM 1755 rpm
- Ambient Temperature 40 °C
- KVA Code L
- Insulation Class F
- Bearing Opp Drive End 6203
- Voltage 230/460 V
- Frame 145T
- Service Factor 1.15
- Horsepower 1 1/2 HP
- Enclosure Type Open/Drip Proof
- Is_Motor Yes
- Phase 3
- Enclosure OPSB
- Amps @ 208V 4.5 A
- Full Load Efficiency 86.5
- Brand Baldor-Reliance
- Full Load Amps 4.4/2.2 FLA
- Design Code B
- Motor RPM 60 Hertz 1755 rpm
- Hertz 60 Hz
- Manufacturers Part Number EM3154T
Compliance & Certifications
- DOE Code 010A
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Baldor-Reliance Motor EM3154T, 1.5HP, 1760RPM, 3PH, 60HZ, 145T, 3529M, OPSB, F
$677.0
- Product Information
- Customer Review
- Product Q&A
- Accessories