Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389894

MPN #: EM3219T

Baldor-Reliance Motor EM3219T, 7.5HP, 3470RPM, 3PH, 60HZ, 184T, 3641M, OPSB, F

Product Description
Baldor-Reliance Motor, 7.5HP,3470RPM,3PH,60HZ,184T,3641M,OPSB,F

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight89
Dimension C16.5 in

Product Details

Power Factor89
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3219T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower7 1/2 HP
Frame184T
Hertz60 Hz
Design CodeA
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency88.5
Nameplate RPM3450 rpm
Full Load Amps18-17.2/8.6 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A