Marathon Motors Multi-Speed Motor, Y468A, 3 - 3/4HP, 1800/900RPM, 460V, 3PH
Write a Review
|
Questions & Answers (0)
Product Description
Commercial and industrial fans, blowers, pumps, and other machinery that have variable torque characteristics. Prolonged use at low speed can result in significant energy saving. Dripproof motors are intended for use in environments that are relatively clean and dry.
PRICE
$1,665.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 80 lbs |
| Drive End Bearing Size | 6206 |
| Opposite End Bearing Size | Ball |
Product Details
| IP Code | 22 |
| Mounting Location | Rigid |
| Low Speed FL EFF | 0.62 |
| Manufacturers Part Number | Y468A |
| Enclosure | DP |
| 50 Hertz Full Load Amps | 2.75 A |
| Bearing Drive End | Ball |
| High Speed kW | 2.24 kW |
| Insulation Class | F |
| Horsepower | 3 HP |
| Starting Type | Across the Line |
| Enclosure Type | Open/Drip Proof |
| Duty | Continuous |
| RPM Range | 1701-1800 rpm |
| Catalog Number | Y468 |
| Low Speed Horsepower | 3/4 HP |
| 50 Hertz Horsepower | 0.75 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | K |
| 50 Hertz Voltage | 460 V |
| 50 Hertz FLE | 59.3 % |
| 50 Hertz RPM | 900 rpm |
| High Speed Full Efficiency | 0.825 |
| Phase | 3 |
| Low Speed | 0.56 |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 0.56 kW |
| RPM | 1800/900 rpm |
| Low Speed RPM | 900 rpm |
| High Speed Full Load Amps | 4.3 A |
| High Speed SF | 1.15 |
| Orientation | Horizontal |
| Low Speed Full Load Amps | 1.8 A |
| Low Speed FL SF | 1.15 |
| Frame | 184T |
| Hertz | 60 Hz |
| Voltage | 460 V |
| Full Load Efficiency | 82.5 |
| Full Load Amps | 4 A |
| Low Speed Voltage | 460 V |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| NEMA Design | 2VT |
| CSA Certified | Y |
| CE Approved | Y |
| UL | Recognized Construction |