Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390054

MPN #: EM3546T-8

Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,143T,3524M,TEFC,F1

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$1,095.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39
Dimension C13.31 in

Product Details

Power Factor71
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3546T-8
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame143T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage200 V
Full Load Efficiency85.5
Nameplate RPM1760 rpm
Full Load Amps3.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm