Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389649

MPN #: EM4100T

Baldor-Reliance Motor EM4100T, 15HP, 1180RPM, 3PH, 60HZ, 284T, 1056M, TEFC, F1

Product Description
Baldor-Reliance Motor, 15HP,1180RPM,3PH,60HZ,284T,1056M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$5,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight421
Dimension C27.76 in

Product Details

Power Factor73
Bearing Opp Drive End6309
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1175 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM4100T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6311
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame284T
Hertz60 Hz
Design CodeA
Amps @ 208V42 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Nameplate RPM1175 rpm
Full Load Amps42/21 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

DOE Code010A