Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390101

MPN #: EM3704T

Baldor-Reliance Motor EM3704T, 3HP, 1165RPM, 3PH, 60HZ, 213T, 3739M, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,1165RPM,3PH,60HZ,213T,3739M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$1,759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight132
Dimension C19.02 in

Product Details

Power Factor68
Bearing Opp Drive End6206
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1160 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3704T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame213T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency89.5
Nameplate RPM1160 rpm
Full Load Amps9.2/4.6 FLA
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

DOE Code010A