Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389888

MPN #: EM4310T

Baldor-Reliance Motor EM4310T, 60HP, 3550RPM, 3PH, 60HZ, 364TS, 1452M, TEFC, F

Product Description
Baldor-Reliance Motor, 60HP,3550RPM,3PH,60HZ,364TS,1452M,TEFC,F

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$12,145.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C30.72 in

Product Details

Power Factor91
Bearing Opp Drive End65BC03J30X
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz3560 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM4310T
EnclosureTEFC
Efficiency 294.5
Service Factor1.15
Max KVAR5
Bearing Drive End65BC03J30X
BrandBaldor-Reliance
Insulation ClassF
Horsepower60 HP
Frame364TS
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency95
Nameplate RPM3560 rpm
Full Load Amps130/65.1 FLA
DutyContinuous
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm