Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB389823

MPN #: FDL3507M

Baldor-Reliance Motor FDL3507M, .75HP, 1725RPM, 1PH, 60HZ, 56, 3432LC, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,56,3432LC,TEFC,F1

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$865.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38
Opposite End Bearing Size6203
Dimension C13.35 in

Product Details

Power Factor75
Drive End FlangeStandard
KVA CodeM
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberFDL3507M
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency74
Full Load Amps8.8/4.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm