Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389754

MPN #: M1761T

Baldor-Reliance Motor M1761T, 15/3.75HP, 1760/880RPM, 3PH, 60HZ, 254T, 0934

Product Description
Baldor-Reliance Motor, 15/3.75HP,1760/880RPM,3PH,60HZ,254T,0934

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$5,245.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight248
Opposite End Bearing Size6208

Product Details

RPM1760/880 rpm
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeG
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps19.6/8.3 A
EnclosureTEFC
Service Factor1.15
Poles4; 8
Bearing Drive End6309
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C