Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389420

MPN #: GDL1615T

Baldor-Reliance Motor GDL1615T, 16HP, 1760RPM, 1PH, 60HZ, 256TZ, 3956LC, OPSB

Product Description
Baldor-Reliance Motor, 16HP,1760RPM,1PH,60HZ,256TZ,3956LC,OPSB

Features:
  • Shaft length is 1 longer than NEMA standard
  • Screens to protect against entry of trash, snakes and rodents
  • Three phase ratings meet EPAct efficiencies
Typical Applications:
Engineered for high pressure grain drying and storage on both commercial and farm applications.

PRICE
$5,629.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight288
Opposite End Bearing Size6307
Dimension C24.19 in

Product Details

Power Factor96
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberGDL1615T
EnclosureOPSB
Service Factor1
Bearing Drive End6309
BrandBaldor-Reliance
RPM1760 rpm
Insulation ClassF
Horsepower16 HP
Frame256TZ
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage208-230 V
Full Load Efficiency86.5
Full Load Amps71-62 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm