Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390013

MPN #: IDDRPM21604

Baldor-Reliance Motor IDDRPM21604, 60HP, 1750RPM, 3PH, N/AHZ, 2168, DPG-FV

Product Description
Baldor-Reliance Motor, 60HP,1750RPM,3PH,N/AHZ,2168,DPG-FV,

Features:
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Typical Applications:
Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.

PRICE
$14,909.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight426 lbs

Product Details

RPM1750 rpm
Insulation ClassH
Horsepower60 HP
FrameRL2168
Design CodeA
Drive End FlangeStandard
Motor RPM 60 Hertz1750 rpm
Enclosure TypeOpen/Drip Proof
Voltage460 V
Phase3
EnclosureDPG-FV
Service Factor1
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C