Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388997

MPN #: IDNM3542

Baldor-Reliance Motor IDNM3542, .75HP, 1750RPM, 3PH, 60HZ, 56C, 3514M, TENV, F1

Product Description
Baldor-Reliance Motor, .75HP,1750RPM,3PH,60HZ,56C,3514M,TENV,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$909.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31 lbs
Opposite End Bearing Size6203

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase3
EnclosureTENV
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Rotor-Inertia0.0827
Max RPM6000 rpm
RPM1750 rpm
Insulation ClassH
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency78.5
Full Load Amps2.8/1.4 A
Slip Hertz1.67 Hz
Magnetizing Current2.2/1.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm