Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389880

MPN #: IDM2334T-5

Baldor-Reliance Motor IDM2334T-5, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 0948M, TEBC, F

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256TC,0948M,TEBC,F

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$6,179.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight286 lbs
Opposite End Bearing Size6208
Dimension C34.15 in

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6309
BrandBaldor-Reliance
Rotor-Inertia2.1
Max RPM5000 rpm
RPM1765 rpm
Insulation ClassH
Horsepower20 HP
Frame256TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency93
Full Load Amps19 FLA
Slip Hertz1.12 Hz
Magnetizing Current19 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm