Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391875

MPN #: ZDM3667T

Baldor-Reliance Motor ZDM3667T, 1.5HP, 1160RPM, 3PH, 60HZ, 182TC, 0632M, TEBC

Product Description
Baldor-Reliance Motor, 1.5HP,1160RPM,3PH,60HZ,182TC,0632M,TEBC

Features:
  • Full torque at zero speed
  • 1000:1 constant torque range
  • Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC)
  • 1/3 thru 500 horsepower
  • Cast Iron construction
  • C-Face with base 143TC thru 449TC
  • Base mount only in frames 5007L-5009L
  • Class H Insulated
  • ISR® (Inverter Spike Resistant) magnet wire
  • Meets NEMA MG 1, Part 31
Typical Applications:
Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.

PRICE
$5,965.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight110 lbs
Opposite End Bearing Size6205

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1170 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Rotor-Inertia0.282
Max RPM2500 rpm
RPM1170 rpm
Insulation ClassH
Horsepower1-1/2 HP
Frame182TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency87.5
Full Load Amps5/2.5 A
Slip Hertz1.5 Hz
Magnetizing Current3.2/1.6 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm