Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389881

MPN #: IDM3581T

Baldor-Reliance Motor IDM3581T, 1HP, 1765RPM, 3PH, 60HZ, 143TC, 0524M, TEBC, F1

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,143TC,0524M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$2,759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight64 lbs
Opposite End Bearing Size6203
Dimension C19.15 in

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Rotor-Inertia0.142
Max RPM6000 rpm
RPM1765 rpm
Insulation ClassH
Horsepower1 HP
Frame143TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency87.5
Full Load Amps3/1.5 A
Slip Hertz1.2 Hz
Magnetizing Current2/1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm