Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389286

MPN #: IDM4115T

Baldor-Reliance Motor IDM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1262M, TEBC, F1

Product Description
Baldor-Reliance Motor, 50HP,1775RPM,3PH,60HZ,326T,1262M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$13,805.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight632 lbs
Opposite End Bearing Size6311

Product Details

Drive End FlangeStandard
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6312
BrandBaldor-Reliance
Rotor-Inertia8.26
Max RPM3900 rpm
RPM1775 rpm
Insulation ClassH
Horsepower50 HP
Frame326T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency94.5
Full Load Amps114/57 A
Slip Hertz0.87 Hz
Magnetizing Current38.2/19.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm