Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389531

MPN #: IDM3661T-5

Baldor-Reliance Motor IDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1

Product Description
Baldor-Reliance Motor, 3HP,1760RPM,3PH,60HZ,184TC,0628M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$3,259.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight103 lbs
Opposite End Bearing Size6205

Product Details

Blower Amps0.26 A
Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Blower Volts115 V
Blower Hertz60 Hz
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Rotor-Inertia0.26
Max RPM6000 rpm
RPM1760 rpm
Insulation ClassH
Horsepower3 HP
Frame184TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency89.5
Full Load Amps3.2 A
Slip Hertz1.3 Hz
Magnetizing Current1.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm
Blower Phase1